Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem O-Ring Cable Entry Seal, 0.6 in, Black, 2-3/4 in CES-2-F1

O-Ring Cable Entry Seal, 0.6 in, Black, 2-3/4 in (Discontinued)

  • Mfr # CES-2-F1
  • Zoro # G000961728
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CES-2-F1
Zoro #
G000961728
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2-3/4 in
Screw & Hole Thread Size
44938
Overall Length (Recovered)
69.85 mm[2.75 in]
Cable Diameter Range
4.57 " - 12.95 mm[.18 " - .51 in]
Drill Size
1

Details

Item
O-Ring Cable Entry Seal
Shrink Tubing I.D. After Shrinking
0.17 in
Material
Polyolefin, Nylon
Color
Black
Temp. Range
Up to 90°C
Min. Shrink Temp.
150°C
Shrink Tubing I.D. Before Shrinking
0.6 in
Angle
Straight
Flammability
Flame-Retardant
Series
Raychem CES
Number of Branches/Legs
4
Seal Type
Standard

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.