Zoro Homepage
This item is Discontinued.
Raychem O-Ring Cable Entry Seal, 0.4 in, Black, 2-1/4 in CES-2A-F1

O-Ring Cable Entry Seal, 0.4 in, Black, 2-1/4 in (Discontinued)

  • Mfr # CES-2A-F1
  • Zoro # G600961845
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CES-2A-F1
Zoro #
G600961845
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2-1/4 in
Overall Length (Recovered)
57.15 mm[2.25 in]
Cable Diameter Range
3.05 " - 8.64 mm[.12 " - .34 in]
Drill Size
0.5
Screw & Hole Thread Size
41641

Details

Item
O-Ring Cable Entry Seal
Shrink Tubing I.D. After Shrinking
0.11 in
Material
Polyolefin, Nylon
Color
Black
Temp. Range
Up to 90°C
Min. Shrink Temp.
150°C
Shrink Tubing I.D. Before Shrinking
0.4 in
Seal Type
Threaded
Angle
Straight
Number of Branches/Legs
4
Flammability
Flame-Retardant
Thread Style
NPT
Series
Raychem CES

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.