Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem O-Ring Cable Entry Seal, 3/4 in, Black, 2.45 in 688849-001

O-Ring Cable Entry Seal, 3/4 in, Black, 2.45 in (Discontinued)

  • Mfr # 688849-001
  • Zoro # G200961269
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
688849-001
Zoro #
G200961269
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2.45 in

Details

Item
O-Ring Cable Entry Seal
Shrink Tubing I.D. After Shrinking
1/4 in
Material
Polyolefin, Nylon
Color
Black
Temp. Range
Up to 90°C
Min. Shrink Temp.
150°C
Shrink Tubing I.D. Before Shrinking
3/4 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.