
O-Ring Cable Entry Seal, 2.75 in, Black, 7-1/2 in (Discontinued)
- Mfr # 744945-001
- Zoro # G500961600
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
744945-001
Zoro #
G500961600
UPC #
-
Country of Origin
Mexico
Dimensions
Length
7-1/2 in
Overall Length (Recovered)
7.5 in
Thread Size
3-3/8 - 8
Cable Diameter Range
1.45 " - 2.34 in
Drill Size
3.5
Details
Item
O-Ring Cable Entry Seal
Shrink Tubing I.D. After Shrinking
1.43 in
Material
Polyolefin, Nylon
Color
Black
Temp. Range
Up to 90°C
Min. Shrink Temp.
150°C
Shrink Tubing I.D. Before Shrinking
2.75 in
Number of Branches/Legs
1
Flammability
Flame-Retardant
Seal Type
Standard
Angle
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.