Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem O-Ring Cable Entry Seal, 2.75 in, Black, 7-1/2 in CES-5

O-Ring Cable Entry Seal, 2.75 in, Black, 7-1/2 in (Discontinued)

  • Mfr # CES-5
  • Zoro # G200961931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CES-5
Zoro #
G200961931
UPC #
-
Country of Origin
Mexico

Dimensions

Length
7-1/2 in
Cable Diameter Range
36.83 " - 59.44 mm[1.45 " - 2.34 in]
Drill Size
3.5
Screw & Hole Thread Size
3-3/8 - 8
Overall Length (Recovered)
191 mm[7.5 in]

Details

Item
O-Ring Cable Entry Seal
Shrink Tubing I.D. After Shrinking
1.43 in
Material
Polyolefin, Nylon
Color
Black
Temp. Range
Up to 90°C
Min. Shrink Temp.
150°C
Shrink Tubing I.D. Before Shrinking
2.75 in
Seal Type
Standard
Flammability
Flame-Retardant
Angle
Straight
Series
Raychem CES
Number of Branches/Legs
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.