Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, Clear 5223654002

Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, Clear (Discontinued)

  • Mfr # 5223654002
  • Zoro # G100952350
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5223654002
Zoro #
G100952350
UPC #
-
Country of Origin
United States

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
1/4 in
Material
Irradiated Modified Polyolefin
Color
Clear
Temp. Range
-70° to 105°C
Min. Shrink Temp.
85°C
Shrink Tubing I.D. Before Shrinking
1/2 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.