This item is Discontinued.

Raychem Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, Yellow, 0.126 in I.D. Before Shrinking CGPE-105-1/8-4-SP

Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, Yellow, 0.126 in I.D. Before Shrinking (Discontinued)

  • Mfr # CGPE-105-1/8-4-SP
  • Zoro # G400954016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CGPE-105-1/8-4-SP
Zoro #
G400954016
UPC #
-
Country of Origin
United States

Dimensions

Recovered Wall Thickness (Nominal)
.43 mm [ .017 in ]
Recovered Wall Thickness (Tolerance)
.64 mm [ .02 in ]

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.063 in
Material
Irradiated Modified Polyolefin
Color
Yellow
Temp. Range
-70° to 105°C
Min. Shrink Temp.
85°C
Shrink Tubing I.D. Before Shrinking
0.126 in
Resistant To
Fluids, Mechanical Damage, Strain
Fluid Resistance
Splash Protection
Fluid Type
Brake Fluid, Water
Flexibility
Flexible
Voltage (Max) (kV)
0.6
Flammability
Non-Flame-Retardant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.