Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Tube, Single Wall, 3:1 I.D. Shrink Ratio, Black CGPT-12/4-0-SP

Heat Shrink Tube, Single Wall, 3:1 I.D. Shrink Ratio, Black (Discontinued)

  • Mfr # CGPT-12/4-0-SP
  • Zoro # G100953340
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CGPT-12/4-0-SP
Zoro #
G100953340
UPC #
-
Country of Origin
Czechia

Dimensions

Recovered Wall Thickness (Nominal)
.75 mm[.03 in]
Recovered Wall Thickness (Tolerance)
.15 mm[.006 in]

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.157 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-40° to 135°C
Min. Shrink Temp.
80°C
Shrink Tubing I.D. Before Shrinking
0.472 in
Series
Raychem CGPT
Resistant To
Fluids,Mechanical Damage,Strain
Fluid Type
Gasoline,Hydraulic Fluid,Lubricating Oil
Flexibility
Flexible
Fluid Resistance
Splash Protection
Voltage (Max)
.6 kV
Flammability
Flame-Retardant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.