
Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, Black, 1/16 in I.D. Before Shrinking (Discontinued)
- Mfr # CGPT-1.6/0.8-0-SP
- Zoro # G900953366
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CGPT-1.6/0.8-0-SP
Zoro #
G900953366
UPC #
-
Country of Origin
Czechia
Dimensions
Recovered Wall Thickness (Nominal)
.45 mm[.018 in]
Recovered Wall Thickness (Tolerance)
.12 mm[.005 in]
Details
Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.031 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-40° to 135°C
Min. Shrink Temp.
80°C
Shrink Tubing I.D. Before Shrinking
1/16 in
Fluid Resistance
Splash Protection
Voltage (Max)
.6 kV
Resistant To
Fluids,Mechanical Damage,Strain
Series
Raychem CGPT
Fluid Type
Gasoline,Hydraulic Fluid,Lubricating Oil
Flammability
Flame-Retardant
Flexibility
Flexible
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.