This item is Discontinued.

Raychem Heat Shrink Tube, Single Wall, 3:1 I.D. Shrink Ratio, Red 8270294001

Heat Shrink Tube, Single Wall, 3:1 I.D. Shrink Ratio, Red (Discontinued)

  • Mfr # 8270294001
  • Zoro # G400954658
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8270294001
Zoro #
G400954658
UPC #
-
Country of Origin
United Kingdom

Dimensions

Recovered Wall Thickness (Tolerance)
.006 in
Recovered Wall Thickness (Nominal)
.033 in

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.236 in
Material
Irradiated Modified Polyolefin
Color
Red
Temp. Range
-40° to 135°C
Min. Shrink Temp.
80°C
Shrink Tubing I.D. Before Shrinking
0.709 in
Voltage (Max)
.6 kV
Fluid Type
Gasoline, Lubricating Oil, Hydraulic Fluid, Water
Fluid Resistance
Splash Protection
Flammability
Flame-Retardant
Resistant To
Fluids, Mechanical Damage, Strain
Flexibility
Flexible

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.