Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, White 5069994004

Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, White (Discontinued)

  • Mfr # 5069994004
  • Zoro # G300953287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5069994004
Zoro #
G300953287
UPC #
-
Country of Origin
Czechia

Dimensions

Recovered Wall Thickness (Nominal)
.03 in
Recovered Wall Thickness (Tolerance)
.006 in

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.374 in
Material
Irradiated Modified Polyolefin
Color
White
Temp. Range
-40° to 135°C
Min. Shrink Temp.
80°C
Shrink Tubing I.D. Before Shrinking
0.748 in
Fluid Type
Hydraulic Fluid, Gasoline, Lubricating Oil
Resistant To
Strain, Mechanical Damage, Fluids
Flexibility
Flexible
Fluid Resistance
Splash Protection
Voltage (Max)
.6 kV
Flammability
Flame-Retardant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.