Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, Clear, 0.126 in I.D. Before Shrinking 5069704005

Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, Clear, 0.126 in I.D. Before Shrinking (Discontinued)

  • Mfr # 5069704005
  • Zoro # G400953026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5069704005
Zoro #
G400953026
UPC #
-
Country of Origin
Czechia

Dimensions

Recovered Wall Thickness (Tolerance)
.005 in
Recovered Wall Thickness (Nominal)
.02 in

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.063 in
Material
Irradiated Modified Polyolefin
Color
Clear
Temp. Range
-40° to 135°C
Min. Shrink Temp.
80°C
Shrink Tubing I.D. Before Shrinking
0.126 in
Fluid Type
Lubricating Oil, Gasoline, Hydraulic Fluid
Resistant To
Fluids, Mechanical Damage, Strain
Fluid Resistance
Splash Protection
Flammability
Non-Flame-Retardant
Voltage (Max)
.6 kV
Flexibility
Flexible

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.