Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Tube, Single Wall, 3:1 I.D. Shrink Ratio, Black, 0.354 in I.D. Before Shrinking 5129894001

Heat Shrink Tube, Single Wall, 3:1 I.D. Shrink Ratio, Black, 0.354 in I.D. Before Shrinking (Discontinued)

  • Mfr # 5129894001
  • Zoro # G100952305
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5129894001
Zoro #
G100952305
UPC #
-
Country of Origin
Czechia

Dimensions

Recovered Wall Thickness (Nominal)
.03 in
Recovered Wall Thickness (Tolerance)
.006 in

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.118 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-40° to 135°C
Min. Shrink Temp.
80°C
Shrink Tubing I.D. Before Shrinking
0.354 in
Voltage (Max)
.6 kV
Flammability
Flame-Retardant
Resistant To
Strain, Fluids, Mechanical Damage
Fluid Resistance
Splash Protection
Flexibility
Flexible
Fluid Type
Lubricating Oil, Hydraulic Fluid, Gasoline

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.