Heat Shrink Tube, Single Wall, 3:1 I.D. Shrink Ratio, Red (Discontinued)
- Mfr # 6817636001
- Zoro # G300953430
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6817636001
Zoro #
G300953430
UPC #
-
Country of Origin
Czechia
Dimensions
Recovered Wall Thickness (Tolerance)
.005 in
Recovered Wall Thickness (Nominal)
.03 in
Details
Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.118 in
Material
Irradiated Modified Polyolefin
Color
Red
Temp. Range
-40° to 135°C
Min. Shrink Temp.
80°C
Shrink Tubing I.D. Before Shrinking
0.354 in
Voltage (Max)
.6 kV
Flammability
Flame-Retardant
Fluid Resistance
Splash Protection
Fluid Type
Hydraulic Fluid, Gasoline, Lubricating Oil
Resistant To
Mechanical Damage, Strain, Fluids
Flexibility
Flexible
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.