
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BND40AC90-2007A
Zoro #
G505811894
UPC #
-
Country of Origin
United States
Dimensions
Cable Entry Diameter
0.2 to 11.1 mm
Cable Diameter Range
5.6 to 8.9 mm
Adapter Entry Size
7
Connector Shell Size
21,G
Details
Color
Bright
Operating Temperature Range
-85 to 392°F
TE Adapter Code
40
Termination Device Included
Band
Pluggable I/O Accessory Type
Band
Adapter Angle
90
Adapter Plating Material
Electroless Nickel
Salt Spray Resistance
48 Hr
Backshell Material
Aluminum
Overbraid Termination
Band
Termination Device Type
Band Adapter,Band Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.