
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
275417-000
Zoro #
G905927287
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Size
16
Wire Size Range
26 to 30 AWG
Details
Termination Method
Solder
Wire/Cable Type
Twisted Pair
Operating Temperature (Max)
125 °C
Military Standard
MIL-C-38999 I, II, III, IV
Contact Style
Pin
Product Type
Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.