Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Circular Mil Spec Strain Reliefs & Adapters Bnx40Au00-2212 CV1127-000

Circular Mil Spec Strain Reliefs & Adapters Bnx40Au00-2212 (Discontinued)

  • Mfr # CV1127-000
  • Zoro # G205908023
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV1127-000
Zoro #
G205908023
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Entry Diameter
0.2 to 19.1 mm
Cable Diameter Range
9.5 to 15.2 mm
Connector Shell Size
23, H
Adapter Entry Size
12

Details

Material
Aluminum
Color
Olive Drab
Salt Spray Resistance
48 Hr
Pluggable I/O Accessory Type
Band
Style
Band Adapter
Adapter Plating Material
Zinc Cobalt over Electroless Nickel
Overbraid Termination
Band
Connector General Specification Number
MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series III/Class C,F,K,W
Termination Device Type
Band Strap
Operating Temperature Range
-65 to 175°C
TE Adapter Code
40

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.