Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Circular Mil Spec Strain Reliefs & Adapters D-Sce-1K-18-50-4 762261-000

Circular Mil Spec Strain Reliefs & Adapters D-Sce-1K-18-50-4 (Discontinued)

  • Mfr # 762261-000
  • Zoro # G205907989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
762261-000
Zoro #
G205907989
UPC #
-
Country of Origin
United States

Dimensions

Supplied Diameter
.75 in
Sleeve Length
2 in
Compatible Cable Diameter
.275 “ .64 in
Recovered Inside Diameter
.25 in

Details

Color
Yellow
Shrink Ratio
0.125694444444444
Recommended Ribbon
See Printer Ribbon Matrix
Markers per Sleeve
1
Printer Technology
Thermal Transfer
Tubing Type
Ladder
Recommended Printer
See Printer Ribbon Matrix
Tubing Grade
Fluid Resistant
Operating Temperature Range
-75 “ 135 °C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.