
Circular Mil Spec Strain Reliefs & Adapters Slc40Ab-0804A (Discontinued)
- Mfr # CX5689-000
- Zoro # G705811793
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CX5689-000
Zoro #
G705811793
UPC #
-
Country of Origin
United States
Dimensions
Connector Shell Size
A, 9
Adapter Entry Size
4
Cable Diameter Range
125 “ 2 in
Details
Material
Aluminum
Adapter Plating Material
Cadmium per SAE AMS-QQ-P-416, Type II, Class 3, over appropriate under plate, per SAE AS85049 (500 Hour Salt Spray)
Termination Device Type
Tinel-Lock Ring, Side-Entry Tinel-Lock Ring
TE Adapter Code
40
Style
Spin-Lock VAB
Connector General Specification Number
MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,F,W
Connector Detail Specification Number
D38999/46, D38999/47, D38999/24, D38999/20, D38999/40, D38999/26, D38999/42
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.