This item is Discontinued.

Raychem Circular Mil Spec Strain Reliefs & Adapters Slm40Ab-1006A-3/42-0 CX5776-000

Circular Mil Spec Strain Reliefs & Adapters Slm40Ab-1006A-3/42-0 (Discontinued)

  • Mfr # CX5776-000
  • Zoro # G105811492
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CX5776-000
Zoro #
G105811492
UPC #
-
Country of Origin
United States

Dimensions

Cable Diameter Range
188 “ 3 in
Connector Shell Size
B, 11
Adapter Entry Size
6

Details

Material
Aluminum
Connector General Specification Number
MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series III/Class C,F,K,W
Adapter Plating Material
Cadmium per SAE AMS-QQ-P-416, Type II, Class 3, over appropriate under plate, per SAE AS85049 (500 Hour Salt Spray)
TE Adapter Code
40
Style
Spin-Lock VAB
Termination Device Type
Side-Entry Tinel-Lock Ring, Tinel-Lock Ring
Connector Detail Specification Number
D38999/26, D38999/42, D38999/46, D38999/47, D38999/24, D38999/20, D38999/40

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.