Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Circular Mil Spec Strain Reliefs & Adapters Tx40Az00-2010 CW0598-000

Circular Mil Spec Strain Reliefs & Adapters Tx40Az00-2010 (Discontinued)

  • Mfr # CW0598-000
  • Zoro # G205908030
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW0598-000
Zoro #
G205908030
UPC #
-
Country of Origin
United Kingdom

Dimensions

Adapter Entry Size
10
Cable Diameter Range
313 “ 5 in
Connector Shell Size
21, G

Details

Material
Aluminum
TE Adapter Code
40
Connector General Specification Number
MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series III/Class C,F,K,W
Style
Tinel-Lock
Connector Detail Specification Number
D38999/20, D38999/46, D38999/26, D38999/42, D38999/47, D38999/40, D38999/24
Adapter Plating Material
Zinc Nickel per ASTM B841 over Suitable Underplated & Chromate
Termination Device Type
Side-Entry Tinel-Lock Ring, Tinel-Lock Ring

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.