This item is Discontinued.

Raychem Circular Mil Spec Strain Reliefs & Adapters Txr15Ab00-1008Ai 483859-000

Circular Mil Spec Strain Reliefs & Adapters Txr15Ab00-1008Ai (Discontinued)

  • Mfr # 483859-000
  • Zoro # G705811113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
483859-000
Zoro #
G705811113
UPC #
-
Country of Origin
United Kingdom

Dimensions

Cable Diameter Range
.25 “ .4 in
Cable Entry Diameter
.01 “ .5 in
Connector Shell Size
19, 18
Adapter Entry Size
8

Details

Material
Aluminum
Color
Olive Drab
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Salt Spray Resistance
500 Hr
Termination Device Type
Tinel-Lock Ring, Side-Entry Tinel-Lock Ring
Adapter Plating Material
Cadmium (AMS-QQ-P-416 Type II, Class 3)
Connector Detail Specification Number
AS31001, AS31061, AS31071, AS31011, AS31081
TE Adapter Code
15
Connector General Specification Number
AS50151 Solder Contact with ENDBELL
Operating Temperature Range
-65 “ 175 °C
Termination Device Included
TR08AI
Overbraid Termination
Tinel-Lock Ring
Style
Tinel-Lock Adapter

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.