This item is Discontinued.

Raychem Circular Mil Spec Strain Reliefs & Adapters Txr18Ab00-2810Ai 967825-000

Circular Mil Spec Strain Reliefs & Adapters Txr18Ab00-2810Ai (Discontinued)

  • Mfr # 967825-000
  • Zoro # G805811907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
967825-000
Zoro #
G805811907
UPC #
-
Country of Origin
United Kingdom

Dimensions

Connector Shell Size
28
Adapter Entry Size
10
Cable Entry Diameter
.01 “ .63 in
Cable Diameter Range
.313 “ .5 in

Details

Material
Aluminum
Color
Olive Drab
Salt Spray Resistance
500 Hr
Termination Device Included
TR10AI
Connector Detail Specification Number
AS31001, AS31011, AS31071, AS31061
Termination Device Type
Side-Entry Tinel-Lock Ring, Tinel-Lock Ring
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Connector General Specification Number
AS50151 Class A,E,F,R Less ENDBELL, Solder Contact
Operating Temperature Range
-65 “ 175 °C
Adapter Plating Material
Cadmium (AMS-QQ-P-416 Type II, Class 3)
TE Adapter Code
18
Overbraid Termination
Tinel-Lock Ring
Style
Tinel-Lock Adapter

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.