This item is Discontinued.

Raychem Circular Mil Spec Strain Reliefs & Adapters Txr21Ab00-1204Ai 264443-000

Circular Mil Spec Strain Reliefs & Adapters Txr21Ab00-1204Ai (Discontinued)

  • Mfr # 264443-000
  • Zoro # G805811341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
264443-000
Zoro #
G805811341
UPC #
-
Country of Origin
United Kingdom

Dimensions

Cable Diameter Range
.125 “ .2 in
Connector Shell Size
12
Cable Entry Diameter
.01 “ .25 in
Adapter Entry Size
4

Details

Material
Aluminum
Color
Olive Drab
Style
Tinel-Lock Adapter
Connector Detail Specification Number
MS3116, MS3110, MS3121, MS3128, MS3111, MS3126, MS3120
Termination Device Included
TR04AI
Operating Temperature Range
-65 “ 175 °C
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Overbraid Termination
Tinel-Lock Ring
Connector General Specification Number
MIL-DTL-26482 Series 1/Class E,F,J,P
Adapter Plating Material
Cadmium (AMS-QQ-P-416 Type II, Class 3)
Termination Device Type
Tinel-Lock Ring, Side-Entry Tinel-Lock Ring
Salt Spray Resistance
500 Hr
TE Adapter Code
21

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.