Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Circular Mil Spec Strain Reliefs & Adapters Txr21Ac00-1808Ai CV2042-000

Circular Mil Spec Strain Reliefs & Adapters Txr21Ac00-1808Ai (Discontinued)

  • Mfr # CV2042-000
  • Zoro # G205908047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV2042-000
Zoro #
G205908047
UPC #
-
Country of Origin
United States

Dimensions

Cable Entry Diameter
.01 “ .5 in
Adapter Entry Size
8
Cable Diameter Range
.25 “ .4 in
Connector Shell Size
18

Details

Material
Aluminum
Color
Bright
Overbraid Termination
Tinel-Lock Ring
Termination Device Included
TR08AI
Style
Tinel-Lock Adapter
Connector Detail Specification Number
MS3116, MS3128, MS3111, MS3126, MS3120, MS3121, MS3110
Salt Spray Resistance
48 Hr
TE Adapter Code
21
Connector General Specification Number
MIL-DTL-26482 Series 1/Class E,F,J,P
Termination Device Type
Side-Entry Tinel-Lock Ring, Tinel-Lock Ring
Operating Temperature Range
-65 “ 200 °C
Adapter Plating Material
Electroless Nickel (AMS-C-26074)
Pluggable I/O Accessory Type
Tinel-Lock Adapter

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.