This item is Discontinued.

Raychem Circular Mil Spec Strain Reliefs & Adapters Txr40Ac45-1814Bi CW1395-000

Circular Mil Spec Strain Reliefs & Adapters Txr40Ac45-1814Bi (Discontinued)

  • Mfr # CW1395-000
  • Zoro # G905908118
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CW1395-000
Zoro #
G905908118
UPC #
-
Country of Origin
United Kingdom

Dimensions

Cable Diameter Range
.438 “ .7 in
Connector Shell Size
19, F
Cable Entry Diameter
.01 “ .88 in
Adapter Entry Size
14

Details

Material
Aluminum
Color
Bright
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Operating Temperature Range
-65 “ 200 °C
Connector Detail Specification Number
D38999/20, D38999/42, D38999/26, D38999/46, D38999/40, D38999/47, D38999/24
Salt Spray Resistance
48 Hr
Style
Tinel-Lock Adapter
Termination Device Included
TR14BI
TE Adapter Code
40
Adapter Angle
45
Termination Device Type
Tinel-Lock Ring, Side-Entry Tinel-Lock Ring
Overbraid Termination
Tinel-Lock Ring
Connector General Specification Number
MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series III/Class C,F,K,W
Adapter Plating Material
Electroless Nickel (AMS-C-26074)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.