Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Raychem Circular Mil Spec Strain Reliefs & Adapters Txr41Ab00-1008Ai 757843-000

Circular Mil Spec Strain Reliefs & Adapters Txr41Ab00-1008Ai (Discontinued)

  • Mfr # 757843-000
  • Zoro # G805812041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
757843-000
Zoro #
G805812041
UPC #
-
Country of Origin
United Kingdom

Dimensions

Connector Shell Size
11, 10
Cable Entry Diameter
.01 “ .5 in
Adapter Entry Size
8
Cable Diameter Range
.25 “ .4 in

Details

Material
Aluminum
Color
Olive Drab
Salt Spray Resistance
500 Hr
Connector General Specification Number
MIL-DTL-38999 Series I/Class E,P,T, MIL-DTL-38999 Series II/Class E,P,T, MIL-DTL-38999 Series I, MIL-DTL-38999 Series I/Class E,T, MIL-DTL-38999 Series II/Class T, MIL-DTL-38999 Series II/Class E,T
Adapter Plating Material
Cadmium (AMS-QQ-P-416 Type II, Class 3)
Connector Detail Specification Number
MS27661, MS24266, MS27473, MS27472, MS27480, MS27481, MS27652, MS27665, MS27484, MS27468, MS27497, MS27474, MS27479, MS27467, MS27653, MS27656
Termination Device Type
Side-Entry Tinel-Lock Ring, Tinel-Lock Ring
TE Adapter Code
41
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Operating Temperature Range
-65 “ 175 °C
Overbraid Termination
Tinel-Lock Ring
Termination Device Included
TR08AI
Style
Tinel-Lock Adapter

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.