
Circular Mil Spec Strain Reliefs & Adapters Txr54Ab90-1004Ai (Discontinued)
- Mfr # 887445-000
- Zoro # G705811823
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
887445-000
Zoro #
G705811823
UPC #
-
Country of Origin
United Kingdom
Dimensions
Connector Shell Size
10
Cable Diameter Range
.125 “ .2 in
Cable Entry Diameter
.01 “ .25 in
Adapter Entry Size
4
Details
Material
Aluminum
Color
Olive Drab
Style
Tinel-Lock Adapter
Salt Spray Resistance
500 Hr
Connector General Specification Number
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Connector Detail Specification Number
Termination Device Included
TR04AI
Operating Temperature Range
-65 “ 175 °C
Termination Device Type
Tinel-Lock Ring, Side-Entry Tinel-Lock Ring
Adapter Plating Material
Cadmium (AMS-QQ-P-416 Type II, Class 3)
Overbraid Termination
Tinel-Lock Ring
TE Adapter Code
54
Adapter Angle
90
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.