This item is Discontinued.

Raychem Commercial Wire, 0.82 sqmm, Black, Stranded, 600V FLDWC0311-18-0

This item is Discontinued.

Raychem

Commercial Wire, 0.82 sqmm, Black, Stranded, 600V (Discontinued)

Mfr # FLDWC0311-18-0
Zoro # G505934166
Country of Origin United States
Category Lead Wire
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FLDWC0311-18-0
Zoro #
G505934166
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Dia.
1.93 mm
Wire Size
0.82 sqmm

Details

Item
Commercial Wire
Conductor Material
Tinned Copper
Number of Conductors
1
Jacket Color
Black
Voltage
600V
Insulation Material
Radiation-Crosslinked Polyalkene
Conductor Design
Stranded
Temp. Rating
-65 to 125°C
Stranding
19 x 30
Cable Type
FlexLite DW
Insulated / Uninsulated
Insulated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.