Zoro Homepage
This item is Discontinued.
Raychem Connector Accessory, 0.03In Min Cable Dia, 0.065In Max Cable Dia 850957-000

Connector Accessory, 0.03In Min Cable Dia, 0.065In Max Cable Dia (Discontinued)

  • Mfr # 850957-000
  • Zoro # G205965514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850957-000
Zoro #
G205965514
UPC #
-
Country of Origin
Mexico

Dimensions

Min. Single Wire Size
22 AWG
Max. Single Wire Size
20 AWG
Max. Insulation Dia.
0.065 in
Minimum Single Wire Size
22 AWG
Maximum Single Wire Size
20 AWG

Details

Item
Contact Insert
Color
Black
Insulation Material
Polyarylene Thermoplastic
Material
Polyarylene Thermoplastic
Number of Contacts
20
Features
With Interfacial Seal; With Rear Grommet
Contact Type
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.