Zoro Homepage
This item is Discontinued.
Raychem Connector Accessory, 0.065In Min Cable Dia, 0.109In Max Cable Dia 198805-000

Connector Accessory, 0.065In Min Cable Dia, 0.109In Max Cable Dia (Discontinued)

  • Mfr # 198805-000
  • Zoro # G205789561
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198805-000
Zoro #
G205789561
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Insulation Dia.
0.109 in

Details

Item
Contact Insert
Color
Black
Insulation Material
Polyarylene Thermoplastic
Material
Polyarylene Thermoplastic
Contact Type
Pin
Features
With Interfacial Seal; With Rear Grommet
Number of Contacts
5
Wire Range
16 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.