This item is Discontinued.

Raychem Connector Accessory, 0.156In Min Cable Dia, 0.25In Max Cable Dia, Aluminum Alloy STXR40AB00-0805BI

Connector Accessory, 0.156In Min Cable Dia, 0.25In Max Cable Dia, Aluminum Alloy (Discontinued)

  • Mfr # STXR40AB00-0805BI
  • Zoro # G905927263
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STXR40AB00-0805BI
Zoro #
G905927263
UPC #
-
Country of Origin
United Kingdom

Dimensions

Adapter Entry Size
5
Cable Diameter Range
4 to 6.4 mm[.156 to .25 in]
Connector Shell Size
09,A
Cable Entry Diameter
.2 to 7.9 mm[.01 to .31 in]

Details

Color
Olive Drab
Adapter Angle
Straight
TE Adapter Code
40
Adapter Plating Material
Cadmium (AMS-QQ-P-416, Type II, Class 3)
Connector General Specification Number
MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W
Operating Temperature Range
-65 to 175 °C[-85 to 347 °F]
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Backshell Material
Aluminum
Salt Spray Resistance
500 Hr
Termination Device Included
TR05BI
Termination Device Type
Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring
Overbraid Termination
Tinel-Lock Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.