Adhesive Lined Heat Shrink Lipped Boot, Dual Wall, 2.4:1 I.D. Shrink Ratio, Black, 1-1/2 in (Discontinued)
- Mfr # 202D121-4/86-0
- Zoro # G905917578
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
202D121-4/86-0
Zoro #
G905917578
UPC #
-
Country of Origin
Mexico
Dimensions
Length
1-1/2 in
Wire/Cable Outside Diameter
.236 in,.276 in,.3 in,.31 in,.35 in,.39 in,.43 in,.433 in,10 mm,11 mm,6 mm,7 mm,8 mm,9 mm
Cable Diameter Range
5.6 " - 12.4 mm[.22 " - .488 in]
Details
Item
Adhesive Lined Heat Shrink Lipped Boot
Shrink Ratio
2.4:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.41/0.22 in
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
0.92 in
Material Code
4
Approved Standards
SAE AS I 81765/1, Type II,UL 224, File E85381
Molded Part Shape
Straight
Molded Part Shape Code
202
Material Systems Code
10
Fluid/Chemical Resistance
Occasional exposure to fluids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.