This item is Discontinued.

Raychem Connector Accessory, 0.313In Min Cable Dia, 0.5In Max Cable Dia, Aluminum Alloy 433713-000

Connector Accessory, 0.313In Min Cable Dia, 0.5In Max Cable Dia, Aluminum Alloy (Discontinued)

  • Mfr # 433713-000
  • Zoro # G305927191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
433713-000
Zoro #
G305927191
UPC #
-
Country of Origin
United Kingdom

Dimensions

Cable Entry Diameter
.01 to .63 in
Adapter Entry Size
10
Connector Shell Size
14S, 14, 12
Cable Diameter Range
.313 to .5 in

Details

Color
Bright
Material
Aluminum
TE Adapter Code
54
Operating Temperature Range
-65 to 200 °C
Overbraid Termination
Tinel-Lock Ring
Adapter Plating Material
Electroless Nickel (AMS-C-26074)
Adapter Angle
45
Connector General Specification Number
MIL-DTL-83723 Series III/Class A,G,R, MIL-DTL-83723 Series III/Class A,G,K,R, MIL-DTL-83723 Series III/Class A,G,K,R,S, AS81703 Series 3/Class E,L, MIL-DTL-26482 Series 2/Class A,L, MIL-DTL-83723 Series III/Class G,R, MIL-DTL-83723 Series III/Class S, MIL-DTL-83723 Series IIII/Class H, AS50151 Class L,W Crimp Contact, AS81703 Series 3, MIL-DTL-83723 Series III/Class G,R,W, AS50151 Crimp Contact, AS50151 Class D,L,U,W Crimp Contact Less ENDBELL, AS50151 Class D,L,U,W Crimp Contact, MIL-DTL-83723 Series I/Class A,G,R, MIL-DTL-83723 Series I/Class G,R,
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Termination Device Included
TR10AI
Termination Device Type
Side-Entry Tinel-Lock Ring, Tinel-Lock Ring
Style
Tinel-Lock Adapter
Salt Spray Resistance
48 Hr

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.