This item is Discontinued.

Raychem Connector Accessory, 0.313In Min Cable Dia, 0.5In Max Cable Dia, Aluminum Alloy TXR54AC45-1410AI

Connector Accessory, 0.313In Min Cable Dia, 0.5In Max Cable Dia, Aluminum Alloy (Discontinued)

  • Mfr # TXR54AC45-1410AI
  • Zoro # G705927128
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TXR54AC45-1410AI
Zoro #
G705927128
UPC #
-
Country of Origin
United Kingdom

Dimensions

Connector Shell Size
12,14,14S
Cable Entry Diameter
.2 to 15.9 mm[.01 to .63 in]
Adapter Entry Size
10
Cable Diameter Range
7.9 to 12.7 mm[.313 to .5 in]

Details

Color
Bright
Series
Raychem TXR
Adapter Plating Material
Electroless Nickel (AMS-C-26074)
Overbraid Termination
Tinel-Lock Ring
Operating Temperature Range
-65 to 200 °C[-85 to 392 °F]
TE Adapter Code
54
Backshell Material
Aluminum
Termination Device Included
TR10AI
Termination Device Type
Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring
Salt Spray Resistance
48 Hr
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Connector General Specification Number
AS50151 Class D,L,U,W Crimp Contact,AS50151 Class D,L,U,W Crimp Contact Less ENDBELL,AS50151 Class L,W Crimp Contact,AS50151 Crimp Contact,AS81703 Series 3,AS81703 Series 3/Class E,L,MIL-DTL-26482 Series 2/Class A,L,MIL-DTL-83723 Series I/Class A,G,R,MIL-DTL-83723 Series I/Class G,R,MIL-DTL-83723 Series III/Class A,G,K,R,MIL-DTL-83723 Series III/Class A,G,K,R,S,MIL-DTL-83723 Series III/Class A,G,R,MIL-DTL-83723 Series III/Class G,R,MIL-DTL-83723 Series III/Class G,R,W,MIL-DTL-83723 Series III/Class S,MIL-DTL-83723 Series IIII/Class H
Adapter Angle
45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.