This item is Discontinued.

Raychem Connector Accessory, 0.375In Min Cable Dia, 0.6In Max Cable Dia, Nickel Aluminum Bronze 123517-000

Connector Accessory, 0.375In Min Cable Dia, 0.6In Max Cable Dia, Nickel Aluminum Bronze (Discontinued)

  • Mfr # 123517-000
  • Zoro # G305782622
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123517-000
Zoro #
G305782622
UPC #
-
Country of Origin
United States

Details

Item
Tinel-Lock Adapter
Type
Tinel-Lock Adapter
Material
Nickel Aluminum Bronze
Maximum Operating Temperature
260 Degrees C
Wire Connector Style
Tinel-Lock Adapter
Max. Temp.
260°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.