This item is Discontinued.

Raychem Connector Accessory, 0.375In Min Cable Dia, 0.6In Max Cable Dia, Nickel Aluminum Bronze 758643-000

Connector Accessory, 0.375In Min Cable Dia, 0.6In Max Cable Dia, Nickel Aluminum Bronze (Discontinued)

  • Mfr # 758643-000
  • Zoro # G805927189
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
758643-000
Zoro #
G805927189
UPC #
-
Country of Origin
United Kingdom

Dimensions

Cable Entry Diameter
.01 to .75 in
Adapter Entry Size
12
Connector Shell Size
21, G
Cable Diameter Range
.375 to .6 in

Details

Material
Nickel Aluminum Bronze
Style
Tinel-Lock Adapter
Termination Device Included
TR12BI
Overbraid Termination
Tinel-Lock Ring
Connector General Specification Number
MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class F,W
Operating Temperature Range
-65 to 260 °C
Adapter Plating Material
Unplated, Shotblast - Glass Bead
Salt Spray Resistance
1000 Hr
Pluggable I/O Accessory Type
Tinel-Lock Adapter
TE Adapter Code
40
Termination Device Type
Tinel-Lock Ring, Side-Entry Tinel-Lock Ring
Adapter Angle
0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.