This item is Discontinued.

Raychem Heat Shrink Lipped Boot, 2.60 in, Black, 5.13 in 202D185-12-0

Heat Shrink Lipped Boot, 2.60 in, Black, 5.13 in (Discontinued)

  • Mfr # 202D185-12-0
  • Zoro # G805917449
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202D185-12-0
Zoro #
G805917449
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5.13 in
Cable Diameter Range
20.3 " - 45.7 mm[.799 " - 1.799 in]
Wire/Cable Outside Diameter
.9 in,.94 in,1 in,1.02 in,1.1 in,1.18 in,1.26 in,24 mm,26 mm,28 mm,30 mm,32 mm

Details

Item
Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
1.75/0.80 in
Material
Modified Fluoro-Elastomer
Color
Black
Temp. Range
-55° to 200°C
Min. Shrink Temp.
175°C
Shrink Tubing I.D. Before Shrinking
2.60 in
Molded Part Shape Code
202
Material Systems Code
200
Material Code
12
Approved Standards
BS-G-198-5-DD,DEF Std 59-97 Issue 3 Type DD,SAE AS I 81765/4
Molded Part Shape
Straight
Fluid/Chemical Resistance
Long-Term Immersion at High Temperature
Adhesive Type
Adhesive Purchased Separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.