Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Connector Accessory, 9.9In Min Cable Dia, 23In Max Cable Dia, Elastomer 202K163-25L-0

Connector Accessory, 9.9In Min Cable Dia, 23In Max Cable Dia, Elastomer (Discontinued)

  • Mfr # 202K163-25L-0
  • Zoro # G205917483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202K163-25L-0
Zoro #
G205917483
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3.90 in
Cable Diameter Range
9.9 " - 22 mm[9.9 " - 23 in]
Connector or Backshell Outside Diameter
1.26 in,1.34 in,1.42 in,1.5 in,1.57 in,32 mm,34 mm,36 mm,38 mm,40 mm
Wire/Cable Outside Diameter
.43 in,.47 in,.55 in,.63 in,.7 in,.787 in,11 mm,12 mm,14 mm,16 mm,18 mm,20 mm

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
1.11/0.39 in
Material
Fluid-Resistant Modified Elastomer
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
1.69 in
Material Code
25
Molded Part Shape Code
202
Material Systems Code
25
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature
Adhesive Type
Adhesive Purchased Separately
Molded Part Shape
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.