
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R85049/89-17Z03
Zoro #
G605908043
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
15.88 mm[.625 in]
Details
Insulation Material
3
Series
Raychem AS85049
Voltage Rating
Yes
Cable Insulation Style
D38999/20,D38999/24,D38999/26,D38999/40,D38999/42,D38999/46,D38999/47
Number of Strands
MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W
Number of Conductors
17
Cable Type
45
Mil Spec Id
M85049/89-17Z03
Conductor Material
Aluminum Alloy
Product Type
M85049
Connector Detail Specification Number
D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47
Operating Temperature Range
-65 “ 175 °C[-85 “ 347 °F]
Jacket Material
40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.