
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R85049/90-19Z03
Zoro #
G005983176
UPC #
-
Country of Origin
United Kingdom
Dimensions
Wire Size
19.05 mm[.75 in]
Details
Series
Raychem AS85049
Insulation Material
3
Number of Conductors
19
Number of Strands
MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class F,W
Voltage Rating
Yes
Operating Temperature Range
-65 to 175 °C[-85 to 347 °F]
Product Type
M85049
Conductor Material
Aluminum Alloy
Cable Type
90
Jacket Material
40
Cable Insulation Style
D38999/20,D38999/24,D38999/26,D38999/40,D38999/42,D38999/47
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.