
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CU3477-000
Zoro #
G305927221
UPC #
-
Country of Origin
United States
Dimensions
Cable Entry Diameter
.01 to .75 in
Adapter Entry Size
12
Cable Diameter Range
.375 to .6 in
Connector Shell Size
24
Details
Color
Olive Drab
Material
Aluminum
Connector General Specification Number
Style
Band Adapter
Operating Temperature Range
-65 to 175 °C
Adapter Plating Material
Cadmium (AMS-QQ-P-416 Type II, Class 3)
Pluggable I/O Accessory Type
Band
Overbraid Termination
Band
TE Adapter Code
54
Adapter Angle
0
Salt Spray Resistance
500 Hr
Termination Device Type
Band Strap
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.