
Wire Terminator, Red, None Insulation, 600 V AC (Discontinued)
- Mfr # CR2091-000
- Zoro # G700960342
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR2091-000
Zoro #
G700960342
UPC #
-
Country of Origin
China
Dimensions
Length
1.16 in
Details
Item
Wire Terminator
Type
Wire Cap
Color
Red
Insulation Material
None
Maximum Voltage
600 V AC
Material
Steel
Terminal Type
Splice
Insulated
No
Max. Voltage
600V AC
Connector Type
Closed End
Insulation Color
Bare
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.