Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crankcase Heater, 120V

  • Mfr # 317363-000

  • Zoro # G2820903


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Length
4 ft
Color
Black
Includes
Flexible Lockstrap, 28 in Pre-Stripped Wire Leads
Turns On At
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
317363-000
Zoro #
G2820903
UPC #
715629000507
Country of Origin
United States

Dimensions

Length
4 ft
Lead Length
28 in
Overall Length
4 ft

Details

Item
Crankcase Heater
Voltage
120V AC
Color
Black
Includes
Flexible Lockstrap, 28 in Pre-Stripped Wire Leads
Turns On At
0 Degrees F
Standards
CCSA US
Min. Watts
60 W
Application
Air Conditioner Compressors
Product Type
Crankcase Heater
On Temperature
0 Degrees F
Power Consumption - Minimum
60 W

Description

Crankcase Heater, Min. Watts 60 W, Turns On At 0 Degrees F, Voltage 120V AC, Length 4 ft, Color Black, Standards CCSA US, Includes Flexible Lockstrap, 28 in Pre-Stripped Wire Leads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.