Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Boot, Single Wall, 2:1 I.D. Shrink Ratio, 1/8 in, Clear, 48 in 5250042017

Heat Shrink Boot, Single Wall, 2:1 I.D. Shrink Ratio, 1/8 in, Clear, 48 in (Discontinued)

  • Mfr # 5250042017
  • Zoro # G200959853
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5250042017
Zoro #
G200959853
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Recovered Wall Thickness (Tolerance)
.02 in

Details

Item
Heat Shrink Boot
Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.063 in
Material
Irradiated Modified Polyolefin
Color
Clear
Temp. Range
-55° to 135°C
Min. Shrink Temp.
110°C
Shrink Tubing I.D. Before Shrinking
1/8 in
Flexibility
Semi-Rigid
Flammability
Non-Flame-Retardant
Voltage (Max)
.6 kV
Resistant To
Fluids, Abrasion, Strain
Fluid Type
Aviation Fuel, Water, Hydraulic Fluid

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.