Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem CWT-11-W122-5 CWT-11-W122-5

CWT-11-W122-5 (Discontinued)

  • Mfr # CWT-11-W122-5
  • Zoro # G100961499
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWT-11-W122-5
Zoro #
G100961499
UPC #
-
Country of Origin
Mexico

Dimensions

Length
35.5 mm
Max. Single Wire Size
1.5 mm2
Min. Single Wire Size
0.38 mm2
For Minimum Wire Size - Solid
21 AWG
Minimum Single Wire Size
21 AWG
Maximum Single Wire Size
16 AWG

Details

Item
Shield Terminator
Maximum Operating Temperature
125 Degrees C
Series
CWT
Max. Temp.
125°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.