Zoro Homepage
This item is Discontinued.
Raychem CWT-13-W122-5 CWT-13-W122-5

CWT-13-W122-5 (Discontinued)

  • Mfr # CWT-13-W122-5
  • Zoro # G100961659
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWT-13-W122-5
Zoro #
G100961659
UPC #
-
Country of Origin
Mexico

Dimensions

Length
45.5 mm

Details

Item
Shield Terminator
Maximum Operating Temperature
125 Degrees C
Series
CWT
Wire Range
0.38 mm2
Max. Temp.
125°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.