Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem CWT-9-W122-5 486085-000

CWT-9-W122-5 (Discontinued)

  • Mfr # 486085-000
  • Zoro # G800959413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486085-000
Zoro #
G800959413
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.4 in

Details

Item
Shield Terminator
Maximum Operating Temperature
125 Degrees C
Max. Temp.
125°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.