
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
470037-000
Zoro #
G400959448
UPC #
-
Country of Origin
Mexico
Dimensions
Length
1.655 in
Max. Insulation Dia.
0.105 in
Max. Single Wire Size
14 AWG
Min. Single Wire Size
18 AWG
Minimum Single Wire Size
18 AWG
For Maximum Wire Size - Solid
14 AWG
Maximum Single Wire Size
14 AWG
For Minimum Wire Size - Solid
18 AWG
Details
Item
One-Step Wire Terminator
Type
Thru Splice
Insulation Material
Radiation-Crosslinked Modified Polyolefin
Color
Red
Insulation Type
Pre-Insulated
Maximum Operating Temperature
85 Degrees C
Terminal Type
Solder
Insulated
Yes
Connector Type
Thru Splice
Max. Temp.
85°C
Wire Type
Stranded Tin-Plated Copper
Features
Temperature Indicator
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.