
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CWT-9003
Zoro #
G200961924
UPC #
-
Country of Origin
Mexico
Dimensions
Length
42 mm
Max. Insulation Dia.
0.18 in
Min. Single Wire Size
2500 CMA
Max. Single Wire Size
7200 CMA
Minimum Single Wire Size
2500 CMA
Maximum Single Wire Size
7200 CMA
Details
Item
One-Step Wire Terminator
Type
Splice
Insulation Material
Polyolefin
Material
Polyolefin
Color
Blue
Maximum Operating Temperature
85 Degrees C
Wire Type
Tin-Plated Copper
Connector Type
Thru Splice
Max. Temp.
85°C
Features
Temperature Indicator
Terminal Type
Splice
Insulated
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.